Shop Resideo Sale
Main product image of 1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp. x 1/4" OD Comp. Dual Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp. x 1/4" OD Comp. Dual Angle Supply Stop, Lead Free (Rough Brass)

SKU:
CR1900DVX-R
Rating:
(1)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp. x 1/4" OD Comp. Dual Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$32.12 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Outlet Size: 
3/8" x 1/4"
3/8"
Body Pattern: 
Angle
Finish: 
Rough Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–
Unlike a standard dual outlet stop, BrassCraft's dual outlet, dual shut-off 1/4 turn ball stop allows you to turn off the water to one source while working on another. For instance, you can still run hot water out of your faucet and turn off the water to your instant hot water dispenser. This means you don't have to install two separate stops. This added convenience is ideal for:
  • Dishwashers
  • Ice Makers
  • Water Filters
  • Instant Hot Water Dispensers

Specs

–
Finish:

Rough Brass

Outlet Type:

OD Compression

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 1/4"

Outlet Size:

3/8" x 1/4"

Valve Type:

Shut-Off

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
SKU: 134-G2C1C1CDHR104
Sioux Chief

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not purchase again

The stem/seat are all plastic. Price is kinda outrageous for such a low quality product. This of course is not Supply House's issue as they are merely reselling what is available.
Fixerman
SC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy