Apply to be a TradeMaster!
Main product image of 3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom

3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (36" Length)

SKU:
CSSB11-36
Rating:
(6)
Q&A:
(0)
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom
$36.80 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
7/8"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Connection Size
3/4" Connection

Description

–
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (36" Length)

Features
  • Use: For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas - air mixtures.
  • Design Features: Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One - piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested
Operating Specifications
  • Temperature: -40° to 150°F
  • Pressure: standard line pressures up to 1/2 psi maximum
Approvals
  • CSA listed to ANSI Z21.24 / CSA 6.10 standard "Connectors for Gas Appliances"
  • CSA listed to ANSI Z21.75 / CSA 6.27 standard "Connectors for Outdoor Gas Appliances & Manufactured Homes"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

36"

Type:

Corrugated

LP Capacity (BTU):

409440

NG Capacity (BTU):

255900

Connection Size:

3/4"

ID:

3/4"

OD:

7/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
LP Capacity (BTU)
NG Capacity (BTU)
ID
CURRENT ITEM
Product Image of 3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (36" Length)
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (36" Length)
SKU: CSSB11-36
(6)
MIP x MIP
36"
409440
255900
3/4"

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Fast service!

This met my needs and is well constructed. Delivery was fast and it was packaged well. Supply house came through again.
Robert
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Saves time & money during replacement of furnaces & tank-less water heaters.
Patel Builders
Iselin NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the manufacturere recomended

I had to replace my old tankless water heater. No one in the area carried the replacement. Ordered the new on on line then had to up sze the gas line. No one in the local area carried it either. After getting and replacing the new parts the tankless is up, running and saviing money to boot. Best of all I got the gass line, the next day. Made every one in the house happy to have hot water again. Thanks for the great service. Totally pleased.
Giant Gnome
Dayton Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product, fair price, excellent shipping. Will definitely buy from Supply House again and again.
Phelix
Washington, DC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and excellent service

No local stores had the 3/4" Flex line but Supply House did at a great price!
RANDEE
Springvale, ME
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find Locally

Needed to maintain 3/4 dia as much as possible to tankless water heater. Could not fing this locally. Works great
checkplt
Houston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy