Apply to be a TradeMaster!
Main product image of 3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom

3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)

SKU:
CSSB11-48
Rating:
(7)
Q&A:
(1)
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom
$43.87 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
7/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Connection Size
3/4" Connection

Description

–
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)

Features
  • Use: For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas - air mixtures.
  • Design Features: Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One - piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested
Operating Specifications
  • Temperature: -40° to 150°F
  • Pressure: standard line pressures up to 1/2 psi maximum
Aprrovals
  • CSA listed to ANSI Z21.24 / CSA 6.10 standard "Connectors for Gas Appliances"
  • CSA listed to ANSI Z21.75 / CSA 6.27 standard "Connectors for Outdoor Gas Appliances & Manufactured Homes"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

48"

Type:

Corrugated

LP Capacity (BTU):

344000

NG Capacity (BTU):

215000

Connection Size:

3/4"

ID:

3/4"

OD:

7/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
LP Capacity (BTU)
NG Capacity (BTU)
ID
CURRENT ITEM
Product Image of 3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
SKU: CSSB11-48
(7)
MIP x MIP
48"
344000
215000
3/4"

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works great

Hooked up a new Tankless WH and this worked great for the final leg of gas line.
A
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for high demand stoves and tankless water heaters

Would definitely buy again. Good price as always
Antoniocool
Honea Path SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Tankless Water Heaters

Price, performance and ease of install. Carries a high btu rating which makes it a must have.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High End Range Must Have

The new pro-consumer ranges coming out require a larger flex line due to the much higher btu ratings per burner. The cost on these at their size is phenomenal in comparison to what we were being charged locally.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Saves time & money during replacement of furnaces & tank-less water heaters.
Patel Builders,Inc.
Iselin NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pdoduct for comercial grade stove/range

My Stove / Range has a 180,000 BTU demand this line can support 210,000. 1/2 and 5/8 would be in adequate and you probably would not know until you were preparing a holiday meal with oven and all the burners going.
Phil
Long Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flex hose gets the job done

For any commercial range that requires and recommends a 3/4" hose for the high demand this hose does the trick.
Kevin
Shelby Twp., MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this come with brass fittings?

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Nuts and Fittings on this connector are made of brass. The tubing is stainless steel that is coated with a polymer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy