Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Gas Connector w/ 3/4" MIP x 1/2" FIP Fitting, 3/4" FIP Ball Valve (36" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Gas Connector w/ 3/4" MIP x 1/2" FIP Fitting, 3/4" FIP Ball Valve (36" Length)

SKU:
CSSC1J-36
Rating:
(33)
Q&A:
(4)
1/2" ID (5/8" OD) Gas Connector w/ 3/4" MIP x 1/2" FIP Fitting, 3/4" FIP Ball Valve (36" Length)
Magnifying glass
Hover image to zoom
$27.16 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
ProCoat Coated Stainless Steel Gas Connector with Fittings. 3/4" MIP x 1/2" FIP w/ 3/4" FIP Ball Valve. 36" length.

BrassCraft’s ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100% leak tested, prior to nut and fitting assembly. This process results in the most complete corrosion resistance available. *Gas connectors may not be permitted for all uses in all locations. Consult with a professional installation expert or a plumber to ensure compliance with all applicable codes.

Features:
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Includes: 3/4 in. MIP (tapped 1/2 in. FIP) steel fitting and 3/4 in. FIP brass gas ball valve
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier
  • High tensile strength stainless steel is less susceptible to work hardening
  • Deep corrugations enhance flexibility and maneuverability of connector during installation
  • Designed, machined and assembled in the USA
  • Gas connector is 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40°F to 150°F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

36"

NG Capacity (BTU):

125000

Type:

Corrugated

LP Capacity (BTU):

200000

Size:

3/4"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Includes:

Ball Valve Adapters

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.79 out of 33 reviews
100% would recommend this product
4.79
out of 33 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good quality yellow coated connector for the $

These Brasscraft appliance connectors(we call them gas flexes) are of good quality and are a great price on Supplyhouse.com. Being able to choose your flare fittings(1/2" or 3/4") is important and eliminates the purchase of parts. This 6' was used for an oven that had the connection up along the side near the top of the appliance necessitating the need for something longer than the typical 4' one used on 95% of most ovens. As an oven needs to be pulled out to service or clean behind you have to leave extra in order to pull it out to climb behind.
VS

Most Liked Negative Review

Beware of the flare size

In using this gas flex, pay attention to the size of swivel nut on both sides of the fitting. These swivels appear to be 11/16": I purchased a brass 5/8" flare x 3/4" FIP fitting for my water heater, and a 5/8" flare x 3/4" MIP fitting for the gas valve, and they both did not match the swivel nuts on the gas flex. I then purchased the 3/4" flare versions of both fittings, and now they were too large for the swivels. So, Brasscraft apparently uses swivels that require a 11/16" flare, which Supplyhouse does not carry. I can use the 11/16" flare x 3/4" adapter supplied with the flex for my gas valve, but I will have to use a 3/4" x 1/2" brass reducing coupling from my water heater to work with the supplied 11/16" flare x 1/2" MIP adapter.
Showing 1-10 of 33 reviews

Seems well made

Well made and does the job!
Franco
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good price. Good quality. Easy to install. Perfect for hooking up gas ranges.
Service Man
Drums, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pay attention to the size, I had to return since needed 1/2

Pay attention to the size, I had to return since needed 1/2. Quality is top notch though, no issues here.
Konstantin
Katy, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great.

Great.
Tallandred72
46135
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Used to supply gas dryer
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised quick ship

Wall heater
Doug
Wilton,nh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Much less than the box store price...AND Supply House had it in stock.
Brian
Freehold NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked just fine

I ordered this with FIP Ball Valve at one end and MIP at the other. Those connections are really adapters which have the FIP and MIP threads on one end and a flare type fitting on the other---where the yellow flex connects. So, you can thread the adapters onto your piping and then use the flare connections to put it together---the flares act as a sort of "union". People who have used this before know this but I didn't---until now.
carl
Williston, VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy with this Transaction

Flexible gas line is a good product at a good price. Cost for shipping was fair and product arrived the next day with no extra charge for overnight shipping. What's not to like? Supplyhouse.com could not have done anything better.
BostonBuyer13
Boston,MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am a repeat customer with SupplyHouse

Items are always as described, neatly packaged with fast delivery!
Heating and Air Guy
Effingham, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: CSSC14-36 Basscraft Is this item available with 1/2 in by 1/2 in MIP fittings ? Thanks

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://www.supplyhouse.com/Brasscraft-CSSC44-48-1-2-ID-5-8-OD-ProCoat-Coated-Stainless-Steel-Gas-Connector-w-1-2-MIP-Fittings-48-Length

Was this review helpful to you?

Q: can you get this item with 1/2" MIP X 1/2" MIP connections?

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

a 48" is not 36" http://www.supplyhouse.com/Brasscraft-CSSC44-48-1-2-ID-5-8-OD-ProCoat-Coated-Stainless-Steel-Gas-Connector-w-1-2-MIP-Fittings-48-Length

Was this review helpful to you?

Q: The fittings on this connector are listed as 3/4" MIP, but they also have internal threads according to the photo. Are the internal threads 1/2" FIP? I'm looking for a 1/2" ID minimum gas supply for my new gas range. Does this fit the bill?

Asked by Ken 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The connector has threads on the inside and on the outside.

Was this review helpful to you?
-

Yes, it's common for connectors of that sort to have 1/2" inside threads. (pretty clever.)

Was this review helpful to you?
- Patrick

The flare to 3/4" MIP adapter has 1/2" FIP threads. The flare to 1/2" MIP adapter has 3/8" threads.

Was this review helpful to you?

Q: Is this gas line for use with tankless water heaters that require 3/4 hi flow lines

Asked by deejaydee 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product is not recommended for use with tankless water heaters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy