Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD Tap) Stainless Steel Gas Connector w/ 3/4" FIP Fittings (72" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD Tap) Stainless Steel Gas Connector w/ 3/4" FIP Fittings (72" Length)

SKU:
CSSC22-72P
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD Tap) Stainless Steel Gas Connector w/ 3/4" FIP Fittings (72" Length)
Magnifying glass
Hover image to zoom
$36.26 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"

Description

–
For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures.

Design Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One-piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested

Note: Image may not be actual representation of item.

Specs

–
Connection Type:

FIP x FIP

Length (Inches):

72"

LP Capacity (BTU):

137600

NG Capacity (BTU):

86000

Type:

Corrugated

Size:

3/4"

ID:

1/2"

Material:

Stainless Steel

OD:

5/8"

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Size
ID
OD
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD Tap) Stainless Steel Gas Connector w/ 3/4" FIP Fittings (72" Length)
1/2" ID (5/8" OD Tap) Stainless Steel Gas Connector w/ 3/4" FIP Fittings (72" Length)
SKU: CSSC22-72P
FIP x FIP
72"
3/4"
1/2"
5/8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy