Apply to be a TradeMaster!
Main product image of 1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (12" Length)
Magnifying glass
Hover image to zoom

1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (12" Length)

SKU:
CSSC54-12
Rating:
(2)
Q&A:
(0)
1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (12" Length)
Magnifying glass
Hover image to zoom
CSSC54-12 has been discontinued
Discontinued January 3, 2022
This product has been discontinued.
Direct Replacement:
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP, 3/8" FIP Tap (12" Length)
Brand:
Bluefin
SKU:GCZ50-50F50MT-12C
(14)
Order by today, receive 17 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (12" Length)

Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: 1/2 in. FIP and 1/2 in. MIP
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

Connection Type:

FIP x MIP

NG Capacity (BTU):

180000

LP Capacity (BTU):

288000

Size:

1/2"

ID:

1/2"

OD:

5/8"

Material:

Coated Stainless Steel

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

This product is used almost daily by my company and have never had any problems installing and or with the quality.
The HVAC Guy
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding!!

Simple to order and shockingly fast shipping. I received my item the next day. I will be ordering from Supply House again. Very happy customer.
Dr Fix-it
Arlington Heights,IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?