Apply to be a TradeMaster!
Main product image of 3/8" ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP, 3/8" FIP Tap (24" Length)
Magnifying glass
Hover image to zoom

3/8" ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP, 3/8" FIP Tap (24" Length)

SKU:
CSSD44-24
Rating:
(0)
Q&A:
(0)
3/8" ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP, 3/8" FIP Tap (24" Length)
Magnifying glass
Hover image to zoom
CSSD44-24 has been discontinued
Discontinued September 27, 2023
This product has been discontinued.
Direct Replacement:
3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
Brand:
Everflow
SKU:FTGC-YC38-24A
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Description

3/8" ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP, 3/8" FIP Tap (24" Length)

Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: 1/2 in. FIP and 1/2 in. MIP
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

Connection Type:

MIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

85000

LP Capacity (BTU):

136000

Size:

1/2"

ID:

3/8"

OD:

1/2"

Material:

Coated Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm