Apply to be a TradeMaster!
Main product image of 3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
Magnifying glass
Hover image to zoom

3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)

Brand:
Everflow
SKU:
FTGC-YC38-24A
Rating:
(2)
Q&A:
(0)
3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
Magnifying glass
Hover image to zoom
$11.48 each
In Stock
In Stock
Get 1 Thu, Oct 8
Size: 
1/2"
Length (Inches): 
24"
12"18"24"36"48"60"72"
Connection Type: 
MIP x MIP
OD: 
1/2"
This item replaces: CSSD44-24

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

24"

Type:

Corrugated

LP Capacity (BTU):

136000

NG Capacity (BTU):

85000

Size:

1/2"

ID:

3/8"

OD:

1/2"

Material:

Stainless Steel

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Size
ID
OD
CURRENT ITEM
Product Image of 3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
SKU: FTGC-YC38-24A
(2)
MIP x MIP
24"
1/2"
3/8"
1/2"
3/8" ID (1/2" OD) Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
SKU: GCZ38-50MT-24C
MIP x MIP
24"
3/8"
3/8"
1/2"

You May Also Need

3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
SKU: WHCC18-075F
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality product, as advertised.

Gas connector for furnace/water heater installation. Quality product.
Rich
Santa Cruz, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, quality construction.

Gas connectors for furnace and water heater installation. worked perfectly for my needs.
Rich
Santa Cruz, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy