Apply to be a TradeMaster!
Main product image of 1/4" ID (3/8" OD) ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP (24" Length)
Magnifying glass
Hover image to zoom

1/4" ID (3/8" OD) ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP (24" Length)

SKU:
CSSL88-24
Rating:
(0)
Q&A:
(0)
1/4" ID (3/8" OD) ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP (24" Length)
Magnifying glass
Hover image to zoom
$12.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/4"
Product Highlight: OD
3/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
1/4" ID (3/8" OD) ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP (24" Length)



Features
  • 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: (2) 3/8 in. FIP
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 150° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

–
Connection Type:

FIP x FIP

Length (Inches):

24"

NG Capacity (BTU):

40000

LP Capacity (BTU):

64000

Type:

Corrugated

Connection Size:

3/8"

ID:

1/4"

OD:

3/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
ID
CURRENT ITEM
Product Image of 1/4" ID (3/8" OD) ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP (24" Length)
1/4" ID (3/8" OD) ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" FIP (24" Length)
SKU: CSSL88-24
FIP x FIP
24"
40000
64000
1/4"

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy