Shop Limited Time Deals
Main product image of 3/8" OD Female Compression x 3/8" OD Compression x 1/4" OD Compression Tee
Magnifying glass
Hover image to zoom

3/8" OD Female Compression x 3/8" OD Compression x 1/4" OD Compression Tee

SKU:
CT2-664X-P
Rating:
(5)
Q&A:
(0)
3/8" OD Female Compression x 3/8" OD Compression x 1/4" OD Compression Tee
Magnifying glass
Hover image to zoom
$7.27 each
BOX UP & SAVE 9%
$66.10 box of 10
$6.61 each
In Stock
In Stock
Get 321 Thu, Jun 25
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 3/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Type
OD Compression
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

This BrassCraft 3/8 in. x 3/8 in. x 1/4in. Brass Compression x Compression T-fitting provides a dual outlet for a water supply valve allowing 2 supply lines to be connected.

Features:
  • Brass construction
  • 3/8 in. O.D. Tube x 3/8 in. O.D. Tube x 1/4 in. Female Comp Nut
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Designed, machined & assembled in the USA
  • Temperature rating: -65° to 250° F at maximum operating pressures

Specs

Size:

3/8" x 3/8" x 1/4"

Outlet Type:

OD Compression

Inlet Type:

OD Compression

Max Pressure (PSI):

400

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again

Solves a problem
Hoppy
Pella , Iowa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

Well made brass fitting good to have on hand.
Maintenance
Jericho vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WANT ORDER AGAIN SOON

EXCELLENT
Dong
LOS ANGELES
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

I needed an adapt a line to feed water to a hot water on-demand faucet. Product arrived next day. Took me 5 minutes to install.
Peter
San Anselmo, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep these on the truck .

I use these when a customer wants a water line to refrigerator. Takes the guess work out of how to tap in and get water to refrigerator
DL
Dayton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy