Apply to be a TradeMaster!
Main product image of 1/2" Female Sweat x 1/2" Male Sweat Integral Shut-Off Straight Stop w/ Screwdriver Slot, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Female Sweat x 1/2" Male Sweat Integral Shut-Off Straight Stop w/ Screwdriver Slot, Lead Free (Rough Brass)

SKU:
DRS44MX-R
Rating:
(1)
Q&A:
(0)
1/2" Female Sweat x 1/2" Male Sweat Integral Shut-Off Straight Stop w/ Screwdriver Slot, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$21.37 each
BOX UP & SAVE 7%
$99.80 box of 5
$19.96 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Outlet Type: 
Male Sweat

MANUALS (1)


This item replaces: DRS44M-R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
Male Sweat
Product Highlight: Inlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
BrassCraft 1/2 in. Nominal Sweat Female Inlet x 1/2 in. Nominal Sweat Male Outlet Multi-Turn Integral Shut-off Straight Valve with a screwdriver slot is intended for a direct connection to diverters and shower mixing valves. Product designed to allow flow control to shower valve without shutting off water supply to entire home. Connect water lines directly to shower valve or diverter without elbows and nipples. On/off flow control requires a screwdriver for operation. This feature helps protect against tempering and accidental valve operation.

Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1//2 in. Nom Sweat Female x 1/2 in. Nom Sweat Male Outlet Multi-Turn integral Shut-Off Straight Stop with Screwdriver Slot less Lockshield
  • Multi-Purpose
  • For use in potable water distribution systems
  • Multi-turn water flow control requires a screwdriver for operation
  • Shuts off water to shower without shutting down main water supply
  • Screwdriver slot helps protect against tampering and accidental operation
  • Directly connects to shower diverters and mixing valves
  • Temperature rating: 40° to 140°F
  • Pressure rating: 125 psi maximum
  • Designed, machined and assembled in the USA

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Valve Type:

Shut-Off

Inlet Type:

Nominal Sweat

Type:

Multi-Turn

Body Pattern:

Straight

Outlet Type:

Male Sweat

Max Pressure (PSI):

125

Temperature Range (F):

40°F to 140°F

Includes:

Screwdriver Slot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shut off valve

In line to Delta shower valve. No problems, good quality.
Joe
Ft. Myers FL
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy