Apply to be a TradeMaster!
Main product image of 1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)

SKU:
DRS84X-R
Rating:
(1)
Q&A:
(0)
1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)
Magnifying glass
Hover image to zoom
$20.59 each
In Stock
In Stock
Get 21 Tue, Nov 24
This item replaces: DRS84-R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
MIP
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Copper Pipe x 1/2" MIP Integral Shut-Off Stop Less Lock Shield Screwdriver Slot (Rough Brass)

Specs

–
Material:

Brass

Outlet Type:

MIP

Finish:

Rough Brass

Size:

1/2" x 1/2"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

1/2"

Valve Type:

Shut-Off

Type:

Multi-Turn

Inlet Type:

Nominal Sweat

Body Pattern:

Straight

Includes:

Screwdriver Slot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Hard to find, useful valve

I removed a conventional shower stall which had 1/2" copper pipe supplying a mixing valve. For the installation of a new steam shower I needed a 1/2" female SWT to 1/2" threaded compression hose fitting. That this also had the shutoff valve integrated into it was icing on the cake! It took the place of two pieces, with no additional connections. Made thing so fast! Thanks Brasscraft for making it, and thanks to SupplyHouse for stocking it!
PaulH
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy