Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Straight (12" Length)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Straight (12" Length)

SKU:
G2BRPX14S120HX-F
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Straight (12" Length)
Magnifying glass
Hover image to zoom
G2BRPX14S120HX-F has been discontinued
Discontinued July 29, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
FNPT
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
12" Length

Description

Valve features a one-piece brass body that provides strength, durability and long-lasting performance, with easy-to-remove handles that protect against accidental operation during rough-ins.

Features:
  • Is a significant time saver with one less connection to make
  • Long wing nuts make hand tightening secure, quick and easy
  • Connectors bend freely without kinking or crimping. Great in tight installations
  • Designed machined, and assembled in the USA

    Note: Image is not an exact representation of item

Specs

Application:

Faucet Supply Kit

Inlet Type:

PEX Crimp

Outlet Type:

FNPT

Type:

1/4 Turn

Valve Type:

Straight

Material:

Chrome Plated Brass

Finish:

Stainless Steel Braided

Lead Free:

Yes

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm