Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Rough Brass)

SKU:
G2BRPX19X-R
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Rough Brass)
Magnifying glass
Hover image to zoom
G2BRPX19X-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Rough Brass

Description

BrassCraft 1/2 in. nominal crimp PEX barb inlet x 3/8 in. O.D. compression outlet 1/4-turn angle valve controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a 90 degree turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home. BrassCraft's G2 series design features a 1-piece shut-off mechanism that provide years of smooth, 1/4 turn operation without freeze-ups even after long periods of non-use. Chrome plated for corrosion resistance and refined appearance. BrassCraft G2 series valves are 100% leak tested to ensure reliable, leak-free operation. Crimp PEX end designed to ASTM F1807.

Design Features:
  • Compatible PEX pipe
  • Requires PEX crimp ring, crimp tool and crimp gage for proper installation; not included
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Machined, 1-piece brass body ensures strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested
  • Rough brass finish
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Valve Type:

Angle

Type:

1/4 Turn

Material:

Rough Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm