Apply to be a TradeMaster!
Main product image of 1/2" PEX Expansion x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
Magnifying glass
Hover image to zoom

1/2" PEX Expansion x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

SKU:
G2CEPX19B160AX-C
Rating:
(0)
Q&A:
(0)
1/2" PEX Expansion x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
Magnifying glass
Hover image to zoom
G2CEPX19B160AX-C has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
Expansion
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
Stainless Steel Braided

Description

1/2" PEX Expansion x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

Note: Image is not an exact representation of item

Specs

Application:

Faucet Supply Kit

Length (Inches):

16"

Size:

1/2"

Inlet Type:

Expansion

Outlet Type:

FNPT

Valve Type:

Angle

Type:

1/4 Turn

Material:

Chrome Plated Brass

Finish:

Stainless Steel Braided

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm