Apply to be a TradeMaster!
Main product image of 1/2" PEX Expansion x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (20" Length)
Magnifying glass
Hover image to zoom

1/2" PEX Expansion x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (20" Length)

SKU:
G2CEPX19S200DLX-F
Rating:
(0)
Q&A:
(0)
1/2" PEX Expansion x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (20" Length)
Magnifying glass
Hover image to zoom
G2CEPX19S200DLX-F has been discontinued
Discontinued July 29, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
Ballcock
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
20" Length

Description

–
Note: Image is not an exact representation of item

Valve features a one-piece brass body that provides strength, durability and long-lasting performance, with easy-to-remove handles that protect against accidental operation during rough-ins.

Features:
  • Is a significant time saver with one less connection to make
  • Long wing nuts make hand tightening secure, quick and easy
  • Connectors bend freely without kinking or crimping. Great in tight installations
  • Designed machined, and assembled in the USA

Specs

–
Application:

Toilet Supply Kit

Length (Inches):

20"

Inlet Size:

1/2"

Outlet Size:

7/8"

Inlet Type:

PEX Expansion

Outlet Type:

Ballcock

Finish:

Stainless Steel Braided

Material:

Chrome Plated Brass

Lead Free:

Yes

Type:

1/4 Turn

Valve Type:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm