Apply to be a TradeMaster!
Main product image of 1/2" Nominal Press x 1/4" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Press x 1/4" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)

SKU:
G2CP04X-C1
Rating:
(0)
Q&A:
(0)
1/2" Nominal Press x 1/4" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)
Magnifying glass
Hover image to zoom
G2CP04X-C1 has been discontinued
Discontinued April 3, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Nominal Press x 1/4" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)
SKU:G2CPN04X-C1
(0)
Order by 6PM, receive 9 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Brasscraft 1/4 Turn Chrome Straight Stop Valve, 1/2 Inch Nominal Press x 1/4 Inch OD Compression

Product Features:
  • One-piece brass body for strength and durability
  • Compatible with copper pipe (ASTM B88 tubing)
  • Safe installation without the need for heat or flame
  • 1/4 handle provides easy on/off flow control with a 90 degree turn of the handle
  • Chrome plated brass ball provides corrosion resistance and smooth operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Connection capability on both wet and dry systems
  • Chrome plated finish
  • 100% leak tested to ensure reliable, leak-free performance
  • Temperature rating: 40° to 160°F
  • Pressure rating: 125 psi maximum
  • Product certified by IAPMO to ASME ASME A112.18.1/CSA B125.1 - Plumbing supply fittings including NSF61 & NSF372

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

1/4"

Size:

1/2" x 1/4"

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Inlet Type:

Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need