Apply to be a TradeMaster!
Main product image of 1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Everflow
SKU:
P-82212PR-NL
Rating:
(4)
Q&A:
(0)
1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$12.21 each
BOX UP & SAVE 10%
$131.88 box of 12
$10.99 each
In Stock
In Stock
Get 326 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Inlet Size: 
1/2"
3/8"1/2"
Outlet Size: 
3/8"
Inlet Type: 
Press
Body Pattern: 
Straight
Type: 
1/4 Turn

MANUALS (2)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • One-piece Chrome Plated Brass Body Provides Strength, Durability and Long-Lasting Performance
  • Oval Chrome Plated Zinc Handle Provides a Secure Grip and Smooth On/Off Operation
  • Easy-to-Remove Handle with Screw Attachment
  • Self Lubricating PTFE Seats and Double O-Ring for Added Safety
  • 100 psi, Normal Working Temperature 120°F
  • Conforms to NSF/ANSI 61/372

    Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Product Type:

    Supply Stop

    Size:

    1/2" x 3/8"

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Inlet Type:

    Press

    Outlet Type:

    OD Compression

    Type:

    1/4 Turn

    Lead Free:

    Yes

    Body Pattern:

    Straight

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Compare Similar Products

    Brand
    Finish
    Material
    Product Type
    Size
    Inlet Type
    CURRENT ITEM
    Product Image of 1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
    1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
    SKU: P-82212PR-NL
    (4)
    Chrome
    Brass
    Supply Stop
    1/2" x 3/8"
    Press

    You May Also Need

    1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
    SKU: P-81212PR-NL
    Everflow

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Awesome product

    Finally I found a press shut off valve YEAH!!!!
    Jimmyjam
    Tennessee
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Great quality
    Tcamp
    Ct
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Customer Service

    Product works great, supplyhouse didn't create that... What they did create is an amazing team with great customer service! In addition, fast shipping, regular updates and well developed website for easy navigating. I use supplyhouse for my company and personal use. Keep up the great work!
    @jiteshmode
    New Jersey
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality.

    Hard to find any stops with press fittings, so these are a great.
    jody
    Chicago, IL
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy