Apply to be a TradeMaster!
Main product image of 120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
Magnifying glass
Hover image to zoom

120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread

Brand:
Bluefin
SKU:
IC120
Rating:
(0)
Q&A:
(0)
120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
Magnifying glass
Hover image to zoom
$10.23 each
BOX UP & SAVE 17%
$213.00 box of 25
$8.52 each
In Stock
In Stock
Get 566 Mon, Oct 5
Order by today, receive Monday
Length (Inches): 
120"

This item replaces: 11-17730, 11-17300, 11-17720, 11-17120

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
120" Length
Product Highlight: Connection Type
Compression Connection

Description

–
  • 10 ft. length
  • 1/4" Female compression by 1/4" Female compression
  • Stainless steel braiding for extra protection
  • 5 year warranty

Specs

–
Length (Inches):

120"

Application:

Ice Maker

Material:

Stainless Steel

Type:

Braided

Size:

1/4" x 1/4"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Application
Material
Type
Size
CURRENT ITEM
Product Image of 120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
SKU: IC120
120"
Ice Maker
Stainless Steel
Braided
1/4" x 1/4"
Fluidmaster
120"
Ice Maker
Stainless Steel
Braided
1/4" x 1/4"

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy