Apply to be a TradeMaster!
Main product image of 1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)

SKU:
G2CPN14X-C1
Rating:
(1)
Q&A:
(0)
1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Straight Stop Valve (Chrome)
Magnifying glass
Hover image to zoom
$10.75 each
In Stock
In Stock
Get 219 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Inlet Type: 
Press
FIPNominal CompressionNominal CPVCPress
Inlet Size: 
1/2"
Body Pattern: 
Straight

This item replaces: G2CP14X-C1

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Brasscraft 1/4 Turn Chrome Straight Stop Valve, 1/2 Inch Nominal Press x 3/8 Inch OD Compression

Product Features:
  • One-piece brass body for strength and durability
  • Compatible with copper pipe (ASTM B88 tubing)
  • Safe installation without the need for heat or flame
  • 1/4 handle provides easy on/off flow control with a 90 degree turn of the handle
  • Chrome plated brass ball provides corrosion resistance and smooth operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Connection capability on both wet and dry systems
  • Chrome plated finish
  • 100% leak tested to ensure reliable, leak-free performance
  • Temperature rating: 40° to 160°F
  • Pressure rating: 125 psi maximum
  • Product certified by IAPMO to ASME ASME A112.18.1/CSA B125.1 - Plumbing supply fittings including
  • NSF61 & NSF372

Specs

–
Material:

Brass

Outlet Type:

OD Compression

Type:

1/4 Turn

Product Type:

Supply Stop

Outlet Size:

3/8"

Inlet Size:

1/2"

Body Pattern:

Straight

Lead Free:

Yes

Size:

1/2" x 3/8"

Inlet Type:

Press

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great valve

Wonderful upgrade over a standard valve with packing that fails the moment you actually need it.
Constantin
Mass.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy