Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)

SKU:
G2R12X-C
Rating:
(1)
Q&A:
(0)
1/2" FIP x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$15.31 each
BOX UP & SAVE 12%
$67.00 box of 5
$13.40 each
In Stock
In Stock
Get 19 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
PEX Expansion
Inlet Size: 
1/2"
Outlet Size: 
3/8"
Body Pattern: 
Straight
Finish: 
Chrome

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft's KT series ball stop.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental operation during rough-ins
  • 100% leak tested
  • Compliant G2 Stops available for California and Vermont "low-lead" requirements

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

FIP

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

3/8" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Chrome)
SKU: G2R15X-C
Brasscraft

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Purchased 5, 1 was faulty

Purchased 5 of these to complete a bathroom remodel (double vanity & toilet). Turned water on and 1 valve leaked immediately. Removed to find a score in the nylon "ball" 80% of the valves were perfect, but the job couldn't be finished.
Merchant response
5 years ago
Sorry one of the angle stops you received was defective. Call our customer service department at 888-757-4774 to resolve any defective or damaged issues that may have occurred.
JEL
North Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy