Apply to be a TradeMaster!
Main product image of 1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Rough Brass)

SKU:
G2PR19X-R
Rating:
(0)
Q&A:
(0)
1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$25.47 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Inlet Type: 
Nominal CPVC
Nominal Compression
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • One-piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps to protect against accidental operation during rough-ins
  • 100% leak tested
  • 100% Compliant product available

      Image may not represent actual product.

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Type:

1/4 Turn

Inlet Type:

Nominal CPVC

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy