Shop Resideo Sale
Main product image of 1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Rough Brass)

SKU:
G2R17X-R
Rating:
(1)
Q&A:
(0)
1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$18.27 each
BOX UP & SAVE 6%
$85.70 box of 5
$17.14 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Inlet Type: 
FIP
FIPNominal CompressionNominal CPVC
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft’s KT series ball stop.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental operation during rough-ins
  • 100% leak tested
  • Compliant G2 Stops available for California and Vermont "no-lead" requirements

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

FIP

Size:

1/2" x 3/8"

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

OD Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

American made quality parts!

Great product from Brasscraft and American made! The only angle stops I'll buy. Great service and fast shipping from SupplyHouse as always!
Bobby
Umatilla, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy