Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Chrome Plated)

SKU:
KTBRPX19X-C
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.45 each
BOX UP & SAVE 5%
$82.90 box of 5
$16.58 each
In Stock
In Stock
Get 10 Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

For use in potable water distribution systems. For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems using ASTM F1807, and/or F2098 connection methods.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with Fluorocarbon seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • PEX end designed to ASTM F1807
  • 100% leak tested
  • No Lead

Specs

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Valve Type:

Angle

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy