Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" PEX Crimp 1/4 Turn Supply Straight Stop (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" PEX Crimp 1/4 Turn Supply Straight Stop (Rough Brass)

SKU:
KTBRPX44X-R
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" PEX Crimp 1/4 Turn Supply Straight Stop (Rough Brass)
Magnifying glass
Hover image to zoom
KTBRPX44X-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Rough Brass

Description

Note: Image represents chrome plated model, however this product has a rough brass finish.

For use in potable water distribution systems in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with Fluorocarbon seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • PEX end designed to ASTM F1807
  • 100% leak tested
  • No Lead

Specs

Inlet Size:

1/2"

Outlet Size:

1/2"

Size:

1/2" x 1/2"

Inlet Type:

PEX Crimp

Outlet Type:

Pex Crimp

Valve Type:

Straight

Type:

1/4 Turn

Material:

Rough Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm