Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASQ050S-038CS
Rating:
(13)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$5.66 each
BOX UP & SAVE 17%
$47.00 box of 10
$4.70 each
In Stock
In Stock
Get 620 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8"
3/8"1/2" x 1/4"1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
Nominal Sweat

This item replaces: 26-1009LF, 81212PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

KTR19X-C 1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free (Chrome) is a suggested alternative for applications with hard water conditions.

Specs

–
Finish:

Chrome

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Type:

1/4 Turn

Inlet Type:

Nominal Sweat

Max Pressure (PSI):

125

Body Pattern:

Angle

Max Temp (F):

180°F

Min Temp (F):

40°F

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Size
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 1/2" Sweat x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
1/2" Sweat x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ050S-038CS
(13)
Chrome
Brass
1/2" x 3/8"
1/2"
3/8"
Angle Supply Valve 1/2" SWT X 3/8" OD Compr. w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
SKU: 29-1040LF
Chrome
Brass
1/2" x 3/8"
1/2"
3/8"

You May Also Need

1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ050F-038CS
Bluefin

Product Reviews

4 out of 13 reviews
82% would recommend this product
4
out of 13 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
62%
4 star
15%
3 star
0%
2 star
8%
1 star
15%
WRITE A REVIEW

Most Liked Positive Review

True customer service

I recently ordered angle stops for a project. One of them had a leak. I called about receiving a replacement for the defective part. It was handled proficiently, that was true customer service. Keep up the excellent work.
VS

Most Liked Negative Review

Cheap plastic handle

Did not see any description the handle is plastic. AfteR finishing sweating this on one of the handles was melted to the point it was unable to turn ball valve. Spend a little more and get a quality valve.
Showing 1-10 of 13 reviews

Works well

Works effectively.
Slipfitting
Phila pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

better sweat on valve then the older ones with a rubber seat

I just like the 1/4 turn don't like the handle but it will do , did like the smaller handle which I have a few of
Rocket-22
Burlington county , New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks Supply House, great service, great prices and quick !

Great products
Jimmy c
Randolph
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 star

I am not 100% please with these valves. Some of the valves are leaking in closed position.
Mohan
Bronx, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

True customer service

I recently ordered angle stops for a project. One of them had a leak. I called about receiving a replacement for the defective part. It was handled proficiently, that was true customer service. Keep up the excellent work.
CS
North East Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great valve

Great price and a great product! i really like like the quarter turn and on/off style valves.
jim the plumber
detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They all leaked at the valve stem

I purchased 5 and they all leaked at the valve stem. Supply house gave me the credit back no problem theere.
Jeff
Nashville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Priced right

Works well, just make sure you remove the handle before sweating.
Old Salt 135
Long Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Fast delivery good product great price
Ken
27944
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as should

I have installed about 30 of these with no problems at all. If they leak or the plastic handle melts you got it to hot.
Joe
St. Louis
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy