Apply to be a TradeMaster!
Main product image of 1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free (Chrome)

SKU:
KTR19X-C
Rating:
(5)
Q&A:
(1)
1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$10.73 each
BOX UP & SAVE 11%
$47.50 box of 5
$9.50 each
In Stock
In Stock
Get 89 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Inlet Type: 
Nominal Sweat
FIPNominal CompressionNominal CPVCNominal SweatOD Compression
Inlet Size: 
1/2"
Body Pattern: 
Angle

MANUALS (1)


This item replaces: KTR19-C, KTR19CP

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Application:

Plumbing

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Inlet Type
Brass
Chrome
1/2"
3/8"
Nominal Sweat

You May Also Need

3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
SKU: KTR15X-C
Brasscraft

Product Reviews

4.4 out of 5 reviews
75% would recommend this product
4.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great as expected

Quality unit, sweated without any issues.
jaymod
TX
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome 1/4 Turn stop valve

Sure beats the multi-turn valves.
TC
Upstate NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

never could get it to work

The handle did melt on a couple I installed when sweating. I replaced those and successfully used a more focused flame the next time but I couldn't install the water line with the compression fitting so they didn't leak. I switched to a different product that has a threaded water line and threw all four of these out. Too fussy.
MD
N. Cal.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low Profile

Works as expected. Very low profile/non-intrusive.
Rob
Washington, DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

Best valve
Marbent111
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does these come with the compression nut that goes to the copper water line?

Asked by sailor jerry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the compression nut and ferrule are included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy