Apply to be a TradeMaster!
Main product image of 1/2" Nominal CPVC x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nominal CPVC x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Rough Brass)

SKU:
KTPR04X-R
Rating:
(1)
Q&A:
(0)
1/2" Nominal CPVC x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$45.21 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Nominal CPVC

Description

–
1/2" Nominal CPVC x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve (Rough Brass)

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Outlet Size:

1/4"

Inlet Size:

1/2"

Inlet Type:

Nominal CPVC

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only good straight stop CPVC connect ice maker valve

Perfect part for 1/2" CPVC to 1/4" icemaker tube. I bought the only one in the US from what I can tell, so this review is history. I paid 4 times the recently listed price from HDepot, Fergusons etc. But it got here fast and worked. Part is still listed on the Brasscraft webpage but who knows if its still made.
J
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy