Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Rough Brass)

SKU:
KTR04X-R
Rating:
(0)
Q&A:
(0)
1/2" Nominal Sweat x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$22.68 each
BOX UP & SAVE 10%
$101.80 box of 5
$20.36 each
In Stock
In Stock
Get 4 Thu, Nov 19
Inlet Type: 
Nominal Sweat
Nominal CompressionNominal CPVCNominal Sweat
Body Pattern: 
Straight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Type
Nominal Sweat

Description

–
1/2" Nominal Sweat x 1/4" OD Compression 1/4-Turn Straight Ball Stop Valve (Rough Brass)

For use with water in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance O-rings withstand high temperatures and corrosion from harsh water environments
  • Machined, extruded brass body provides strength, durability, and long-lasting performance
  • Blow-out-proof brass stem is assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, chrome-plated metal handle is designed for durability, corrosion resistance, & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested
  • 100% compliant product available

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy