Apply to be a TradeMaster!
Main product image of 3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Brass)
Magnifying glass
Hover image to zoom

3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Brass)

SKU:
MAU2-10-12
Rating:
(0)
Q&A:
(0)
3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Brass)
Magnifying glass
Hover image to zoom
$6.42 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" MIP Connection
Product Highlight: Outside Diameter
5/8" OD
Product Highlight: Material
Brass

Description

–
Features:
  • For use with natural, manufactured, mixed, liquefied petroleum gases and LP gas-air mixtures
  • Operating Specifications:
    • Temperature: -40° to 150° F
    • Pressure: Up to 1/2 psi maximum

Specs

–
Connection Size:

3/4" MIP

Outside Diameter:

5/8"

Material:

Brass

Thread Size:

15/16"

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy