Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)

SKU:
OCR09X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$16.28 each
In Stock
In Stock
Get 7 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Inlet Size
1/2"
Outlet Size
1/4"
Inlet Type
Nominal Compression
FIPNominal Compression
Outlet Type
OD Compression
Body Pattern
Angle
Finish
Chrome Plated

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

1/2" Nom Compression x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)


For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.


Design Features:

  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Specs

Material:

Brass

Finish:

Chrome Plated

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy