Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)

SKU:
OCR09X-R
Rating:
(1)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$18.46 each
BOX UP & SAVE 13%
$80.70 box of 5
$16.14 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Inlet Size: 
1/2"
1/4"3/8"1/2"
Outlet Size: 
1/4"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression
Body Pattern: 
Angle
Finish: 
Rough Brass
Rough Brass

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" - 1-1/4" #12 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL12
Bluefin

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect for icemakers, humidifiers, faucet filter systems

A bit too pricey as these are double the cost of the same exact stop valve in 3/8"(hence the 4 instead of 5 stars) but they are the right size for residential icemakers, humidifiers, many faucet filter systems, and instant hot dispensers.
MaxR
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy