Apply to be a TradeMaster!
Main product image of 3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (11.5" Length)
Magnifying glass
Hover image to zoom

3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (11.5" Length)

SKU:
P1-12DL
Rating:
(0)
Q&A:
(0)
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (11.5" Length)
Magnifying glass
Hover image to zoom
$2.80 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
11-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
11-1/2" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
PEX

Description

–
  • 3/8 in. O.D. tube x 11.5in. of length PEX riser for toilet installations
  • Formed nosepiece with insert gasket
  • Includes plastic compression sleeve for water shut-off valve installation
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 180°F
  • Pressure rating: 125 psi maximum
  • IAPMO and CSA listed

Specs

–
Connection Type:

OD Tube

Application:

Toilet

Size:

3/8"

Type:

Straight

Flexible

Length (Inches):

11-1/2"

Material:

PEX

Finish:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Size
Type
Length (Inches)
CURRENT ITEM
Product Image of 3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (11.5" Length)
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (11.5" Length)
SKU: P1-12DL
OD Tube
Toilet
3/8"
Straight
Flexible
11-1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy