Apply to be a TradeMaster!
Main product image of 3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (20" Length)
Magnifying glass
Hover image to zoom

3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (20" Length)

SKU:
P1-20DL
Rating:
(1)
Q&A:
(0)
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (20" Length)
Magnifying glass
Hover image to zoom
$2.62 each
In Stock
In Stock
Get 198 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Length (Inches): 
20"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
PEX

Description

–
  • 3/8 in. O.D. tube x 20 in. of length PEX riser for toilet installations
  • Formed nosepiece with insert gasket
  • Includes plastic compression sleeve for water shut-off valve installation
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 180°F
  • Pressure rating: 125 psi maximum
  • IAPMO and CSA listed

Specs

–
Connection Type:

OD Tube

Application:

Toilet

Size:

3/8"

Type:

Straight

Flexible

Length (Inches):

20"

Material:

PEX

Finish:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Size
Type
Length (Inches)
OD Tube
Toilet
3/8"
Straight
Flexible
20"
OD Tube
Toilet
3/8"
Straight
Flexible
11-1/2"

You May Also Need

30" PEX Faucet Riser (3/8" O.D. Compression)
SKU: P1-30A
Brasscraft

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't buy

They need to rewrite this product description. Doesn't come with the poly furl (compression sleeve). Customer service said they can't find any compression sleeves in their warehouse.
Brad
Schwenksville, PA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy