Apply to be a TradeMaster!
Main product image of Stem & Bib Washer for Angle Stops
Magnifying glass
Hover image to zoom

Stem & Bib Washer for Angle Stops

SKU:
R15S-2-5R
Rating:
(14)
Q&A:
(0)
Stem & Bib Washer for Angle Stops
Magnifying glass
Hover image to zoom
$2.44 each
BOX UP & SAVE 15%
$52.00 box of 25
$2.08 each
In Stock
In Stock
Get 76 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
BrassCraft R15S-2-5R Stem & Bib Washer for Angle Stops
A BrassCraft replacement stem-and-bib-washer component used to rebuild compatible multi-turn angle stop valves when the correct internal "guts" are needed to restore shutoff performance.

Key Features
  • Application: Replacement Part
  • Product type: Washer
  • Material: Brass
  • Genuine replacement parts for angle and straight style multi-turn valves; original OEM replacement parts that are easy to install.

Compatibility & Applications
  • Intended for angle stop service/rebuild applications that call for BrassCraft R15S-2-5R.
  • Must only be used where the manufacturer specifies this exact part number: R15S-2-5R.

Installation & Operation Notes
  • Installation should be performed by a qualified plumber or service technician.

Maintenance & Troubleshooting
  • This part is commonly used when an angle stop stem/washer is worn, leaking, or the valve no longer shuts off reliably.
  • Restores confidence in shutoff function by rebuilding leaking or aging stops instead of replacing the entire valve.
  • If the valve will not shut off completely after install, version mismatch (stem length/washer diameter/bonnet height) is a common cause.

Specs

–
Application:

Replacement Part

Product Type:

Washer

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.57 out of 14 reviews
85% would recommend this product
4.57
out of 14 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
7%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

CAUTION different versions exist

Legacy BrassCraft angle stop I serviced uses longer stem with larger diameter washer and has taller bonnet nut. Newer stem does fit into valve body, but will not shut off water completely. Handle mounted on shorter stem will bottom out against bonnet nut preventing washer from fully engaging with seat. Before servicing valve, measure bonnet nut height. Legacy stye is 1/2 inch tall with large portion of smooth, polished chrome. Newer version is 1/4 inch tall, side profile comprising mostly hex nut flats. Washer diameters are: 9/16 inch legacy style, 1/2 inch newer type.
VS

Most Liked Negative Review

No thread for handle screw.

Washer works but no thread for handle screw on stem.
Showing 1-10 of 14 reviews

Brasscraft

This brasscraft stem is awesome. I'm replacing the plastic stem that was 20 years old and looked brand new. I just wanted all metal. The washer has no screw. It snaps on, and is very hard to change. The valves were all frozen, but a dab of silicone grease fixed that.
Almetal
Tulsa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, exactly what I needed

Apparently local hardware stores only offer the cheap plastic valves. I prefer the brass ones. Just made so much better, I don't know why anyone would want the plastic version especially since the price difference isn't that big. I'll keep a couple of spare ones now since the big box hardware stores can stock quality parts like this
Mike
Myrtle Beach SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no threads on handle end

they work but no threads on end to secure handle
roz
ny
3 years ago
Was this review helpful to you?

Replaced leaking plastic

Repaired leaking plastic stem model.
Tom
Putnam NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect replacement for a leaking stop valve. Much easier than soldering a new valve
Piper
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REAL METAL replacement Stem for BrassCraft Shut off valve !!

This metal Stem for BrassCraft shut off valve is still available and very reasonably priced! ALL new valves and ALL rebuild kits now have plastic stems. It's probably OK, but at the price why not go back with metal when you replace old washers! Highly recommend! SupplyHouse.com has a great selection at great prices and VERY reasonable shipping fee. If you can plan ahead always order from SupplyHouse.com vs. Big Box Stores!
OkieDehn
St. Peters, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacements on hand when needed

Glad I found you guys and these Brasscraft water SOV 'guts' are available. About to replace these in a 25 year old house.
Woody
Waxhaw, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CAUTION different versions exist

Legacy BrassCraft angle stop I serviced uses longer stem with larger diameter washer and has taller bonnet nut. Newer stem does fit into valve body, but will not shut off water completely. Handle mounted on shorter stem will bottom out against bonnet nut preventing washer from fully engaging with seat. Before servicing valve, measure bonnet nut height. Legacy stye is 1/2 inch tall with large portion of smooth, polished chrome. Newer version is 1/4 inch tall, side profile comprising mostly hex nut flats. Washer diameters are: 9/16 inch legacy style, 1/2 inch newer type.
Edward
Pacific Northwest
5 years ago
Was this review helpful to you?

replacement parts

did not need to run around an try to explain myself to a clerk . perfect product quick delivery
weekender
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed all my stop valves

Had a leaking stop valve, replaced all stems in the house while fixing the leaking one, can now turn off water with confidence at any valve and not have to worry about stuck or leaking valve.
Gary
Indianapolis in
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy