Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Multi-Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Multi-Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)

SKU:
R1700RX-C1
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Multi-Turn Dual Outlet Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
We no longer carry R1700RX-C1
Unavailable since May 27, 2026
Outlet Size: 
3/8" x 1/4"
Type: 
1/4 Turn
1/4 TurnMulti-Turn
Finish: 
Chrome

MANUALS (1)

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Multi-Turn Dual Outlet Stop Valve (Chrome Plated)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft KT series ball stops

Design Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Knurled oval handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • Compliant Stops available for California and Vermont "no-lead" requirements.

Image may not represent actual item.

Specs

–
Finish:

Chrome

Material:

Brass

Outlet Type:

OD Compression

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 1/4"

Outlet Size:

3/8" x 1/4"

Inlet Size:

1/2"

Valve Type:

Dual Outlet

Inlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm