Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Angle Supply Stop, Lead Free (Rough Brass)

SKU:
R1700RX-R1
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$22.69 each
In Stock
In Stock
Get 8 Tue, Nov 10
Order by today, receive Tuesday
Outlet Size: 
3/8" x 1/4"
Type: 
1/4 Turn
Finish: 
Rough Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–
Multi-Turn Supply Stops for diverters and shower mixing valves give you direct connections to water lines and saves costs of elbows and nipples. They shut off water to shower without shutting down water supply and are a convenience for all shower repairs.

Specs

–
Finish:

Rough Brass

Material:

Brass

Outlet Type:

OD Compression

Size:

1/2" x 3/8" x 1/4"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8" x 1/4"

Inlet Type:

FIP

Valve Type:

Dual Outlet

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy