Apply to be a TradeMaster!
Main product image of Central Brass, Sayco, and Sterling Faucet Handle Screws (3 Pairs)
Magnifying glass
Hover image to zoom

Central Brass, Sayco, and Sterling Faucet Handle Screws (3 Pairs)

SKU:
SC0401
Rating:
(0)
Q&A:
(0)
Central Brass, Sayco, and Sterling Faucet Handle Screws (3 Pairs)
Magnifying glass
Hover image to zoom
SC0401 has been discontinued
Discontinued January 26, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
Central Brass, Sayco, Sterling
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated

Description

  • Assorted Handle Screws
  • For Central Brass, Sayco, and Sterling Faucets • Finish: Chrome • Material: Brass • Includes (2) SC0468 Oval Head 3/8" x 10-32 Thread, (2) SC0459 1/2" x 10-32 Thread, and (2) SC0006 3/8" x 8-32 Thread

Specs

Used With:

Central Brass

Sayco

Sterling

Type:

Screw

Material:

Brass

Finish:

Chrome Plated

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm