Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Used With
–
Crane Filter (1)
Crane (1)
Delta Filter (2)
Delta (2)
Repcal Filter (2)
Repcal (2)
Length (Inches)
–
3/8" Filter (1)
3/8" (1)
1/4" Filter (1)
1/4" (1)
2-1/2" Filter (1)
2-1/2" (1)
3-1/2" Filter (1)
3-1/2" (1)
Review Score
–
5 Filter (1)
(1)
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Seal Kits and Repair Components
Screws & Bibb Seats
Screws & Bibb Seats
4 items
FILTER
Grid
List
Sort: Top Sellers
SCD0055 Compare Checkbox
Compare
2-1/2" x 10-24 Thread Oval Head Flange Screw, Delta (Pair), SCD0055
SKU:
SCD0055
Brasscraft
SKU:
SCD0055
Brand:
Brasscraft
–
+
$6.72
each
BOX UP & SAVE 14%
–
+
$57.50 box of 10
$5.75
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
SCB1020X Compare Checkbox
Compare
7/16" x 27 Thread Bibb Seat for Crane-Repcal (Pair), SCB1020X
SKU:
SCB1020X
Brasscraft
SKU:
SCB1020X
Brand:
Brasscraft
–
+
$11.91
each
ADD TO CART
Add to List
In Stock
Get 88 by
Tue, Nov 24
In Stock
Get 88 by
Tue, Nov 24
Add to List
SCB1365 Compare Checkbox
Compare
Snap-In 9/16" Bibb Seat for Repcal (10 per bag), SCB1365
SKU:
SCB1365
Brasscraft
SKU:
SCB1365
Brand:
Brasscraft
(2)
–
+
$12.00
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 19
In Stock
Get 1 by
Tomorrow, Nov 19
Add to List
SCD0490 Compare Checkbox
Compare
3-1/2" x 10-32 Thread Handle Screw, Delta (Pair), SCD0490
SKU:
SCD0490
Brasscraft
SKU:
SCD0490
Brand:
Brasscraft
–
+
$6.45
each
BOX UP & SAVE 4%
–
+
$61.90 box of 10
$6.19
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video