Apply to be a TradeMaster!
Main product image of 7/16" x 24 Thread Bibb Seat for American Standard (Pair)
Magnifying glass
Hover image to zoom

7/16" x 24 Thread Bibb Seat for American Standard (Pair)

SKU:
SC0832X
Rating:
(4)
Q&A:
(0)
7/16" x 24 Thread Bibb Seat for American Standard (Pair)
Magnifying glass
Hover image to zoom
SC0832X has been discontinued
Discontinued January 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
7/16" Width
Product Highlight: Length (Inches)
13/32" Length
Product Highlight: Used With
American Standard

Description

Features:
  • Bibb Seats For American Standard Faucets
  • 7/16" x 24 Thread
  • Finish: Brass
  • Material: No-Lead Brass

Specs

Width (Inches):

7/16"

Length (Inches):

13/32"

Used With:

American Standard

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Accurate description and speedy delivery

Obscure plumbing bibb seat wasn't an exact fit 15/32 vs 7/16 - but certainly close enough that I took the chance and it worked. Problem solved.
Eric the accountant
Manheim, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt delivery at a reasonable price

I received the faucet valves very promptly and they were exactly as described and fit perfectly. Good service at a reasonable price.
DYI Dave
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit; Identical to Originals

These brass seats fit American Standard's "Finger-Tight" faucets that were installed in many homes for many years. However the replacement seats are now getting difficult to find, especially in the correct height, are typically sold as singles, and are getting pricey. SupplyHouse.com's replacment seats are an exact fit and reasonably priced.
DJW
Richland, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Products were exactly as stated & just what I needed/ordered. Quick delievery too!
laddebuk
li ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?