Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Seal Kits and Repair Components
Screws & Bibb Seats
5/8" x 20 Thread Bibb Seat for Gerber (Pair)
Brand:
Brasscraft
SKU:
SC1096X
Rating:
(2)
Q&A:
(0)
Hover image to zoom
SC1096X has been discontinued
Discontinued February 1, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
5/8" Width
7/16" Length
Gerber
Description
–
Features:
Bibb Seats For Gerber Faucets
5/8" x 20 Thread
Finish: Brass
Material: No-Lead Brass
Specs
–
Width (Inches):
5/8"
Length (Inches):
7/16"
Used With:
Gerber
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Tub-Shower Stem & Bonnet Assembly, Hot (98-673)
SKU:
G0098673
Gerber
Tub-Shower Stem & Bonnet Assembly, Cold (98-674)
SKU:
G0098674
Gerber
Tub-Shower Stem & Bonnet Assembly Diverter (98-726)
SKU:
G0098726
Gerber
Synthetic Washer, G0090331
SKU:
G0090331
Gerber
Lav Stem & Bonnet Assembly, Cold (98-689), G0098689
SKU:
G0098689
Gerber
Lav Stem & Bonnet Assembly, Hot (98-688), G0098688
SKU:
G0098688
Gerber
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Purchased valve stems, that were direct replacements, will .
First time customer, I ordered over the phone with no problems and had my products in 2 days. Everything in stock. Definitely recommend.
Ken
Berne NY
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Company
I needed this part, they got it here quickly.
Crumby
Meriden, CT
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video