Apply to be a TradeMaster!
Main product image of 1/2" x 27 Thread Bibb Seat (Pair)
Magnifying glass
Hover image to zoom

1/2" x 27 Thread Bibb Seat (Pair)

SKU:
SC1159X
Rating:
(1)
Q&A:
(0)
1/2" x 27 Thread Bibb Seat (Pair)
Magnifying glass
Hover image to zoom
SC1159X has been discontinued
Discontinued January 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
5/16" Length

Description

Features:
  • 1/2" x 27 Thread
  • Finish: Brass
  • Material: No-Lead Brass

Specs

Width (Inches):

1/2"

Length (Inches):

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just sharing a little information

These are probably fine if you are in fact installing them on a Kohler product. I bought them for a very old Speakman Kent shower diverter because they're the only ones I could find that are proper diameter and thread. Problem is that the little shoulder between the threads and the seat is a just a hair too big. They just barely fit in to install them, but if one ever needs to remove them again you'll be effed. (fortunately, I did this on the workbench and not in place)
Mr. Todd
Akron, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?