Apply to be a TradeMaster!
Main product image of Push In 15/32" Bibb Seat (Pair)
Magnifying glass
Hover image to zoom
Push In 15/32" Bibb Seat (Pair)
Magnifying glass
Hover image to zoom
SC1160X has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
15/32" Width
Product Highlight: Length (Inches)
11/32" Length

Description

Features:
  • Push In 15/32"
  • Finish: Chrome
  • Material: No-Lead Brass and Plastic

Specs

Width (Inches):

15/32"

Length (Inches):

11/32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm