Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Seal Kits and Repair Components
Screws & Bibb Seats
21/32" x 18 Thread Bibb Seat for Price Pfister (Pair)
Brand:
Brasscraft
SKU:
SC1312
Rating:
(2)
Q&A:
(0)
Hover image to zoom
SC1312 has been discontinued
Discontinued December 29, 2022
This product was discontinued by the manufacturer.
Product Highlights
–
21/32" Width
3/8" Length
Price Pfister
Description
–
Features:
Bibb Seats For Price Pfister Faucets
21/32" x 18 Thread
Finish: Brass
Material: Brass
Specs
–
Width (Inches):
21/32"
Length (Inches):
3/8"
Used With:
Price Pfister
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Copper Coupling
SKU:
30900-ELKHART
Elkhart
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Fit worked well
Shipping was fast. Product fit great.
Done
Mountain home, Arkansas
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great quality, timely, economical
Great quality, timely, economical, what else could someone want? Now #1 in my suppliers folder
Deanmasonone.com
West Hills, ca.
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video