The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" x 20 Thread Bibb Seat for Briggs (10 per bag)
Magnifying glass
Hover image to zoom

1/2" x 20 Thread Bibb Seat for Briggs (10 per bag)

SKU:
SCB0887X
Rating:
(0)
Q&A:
(0)
1/2" x 20 Thread Bibb Seat for Briggs (10 per bag)
Magnifying glass
Hover image to zoom
SCB0887X has been discontinued
Discontinued February 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Used With
Briggs

Description

Features:
  • Bibb Seats For Briggs Faucets
  • 1/2" x 20 Thread
  • Finish: Brass
  • Material: No-Lead Brass

Specs

Width (Inches):

1/2"

Length (Inches):

3/4"

Used With:

Briggs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm