Apply to be a TradeMaster!
Main product image of 7/16" x 27 Thread Bibb Seat for Crane-Repcal (Pair), SCB1020X
Magnifying glass
Hover image to zoom

7/16" x 27 Thread Bibb Seat for Crane-Repcal (Pair), SCB1020X

SKU:
SCB1020X
Rating:
(0)
Q&A:
(0)
7/16" x 27 Thread Bibb Seat for Crane-Repcal (Pair), SCB1020X
Magnifying glass
Hover image to zoom
$11.91 each
In Stock
In Stock
Get 88 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
7/16" Width
Product Highlight: Length (Inches)
3/8" Length
Product Highlight: Used With
Repcal, Crane

Description

–
Features:
  • Bibb Seats For Crane-Repcal Faucets
  • 7/16" x 27 Thread
  • Finish: Brass
  • Material: No-Lead Brass

Specs

–
Width (Inches):

7/16"

Length (Inches):

3/8"

Used With:

Repcal

Crane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy