Apply to be a TradeMaster!
Main product image of 2-1/2" x 10-24 Thread Oval Head Flange Screw, Delta (Pair), SCD0055
Magnifying glass
Hover image to zoom

2-1/2" x 10-24 Thread Oval Head Flange Screw, Delta (Pair), SCD0055

SKU:
SCD0055
Rating:
(0)
Q&A:
(0)
2-1/2" x 10-24 Thread Oval Head Flange Screw, Delta (Pair), SCD0055
Magnifying glass
Hover image to zoom
$6.72 each
BOX UP & SAVE 14%
$57.50 box of 10
$5.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Delta
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Material
Brass

Description

–
  • Delta Escutcheon Screws
  • For Single Lever Faucets
  • For Delta Faucets
  • Escutcheon Screw with an Oval Head
  • 10-24 Thread
  • 2-1/2" Length
  • Finish: Chrome
  • Material: Brass

Specs

–
Finish:

Chrome

Used With:

Delta

Type:

Screw

Length (Inches):

2-1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy