Apply to be a TradeMaster!
Main product image of PTFE Stem Packing (White)
Magnifying glass
Hover image to zoom

PTFE Stem Packing (White)

SKU:
SF1334
Rating:
(1)
Q&A:
(0)
PTFE Stem Packing (White)
Magnifying glass
Hover image to zoom
SF1334 has been discontinued
Discontinued November 12, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
White
Product Highlight: Material
PTFE

Description

Features:
  • PTFE Stem Packing
  • 5/32" W x 18" L
  • Max Temp 100° c
  • Finish: White
  • Material: PTFE

    Specs

    Length (Inches):

    18"

    Finish:

    White

    Material:

    PTFE

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    PTFE Packing

    I've probably used a mile of this stuff over the years, to repack valve stems. It works Great!
    Uncle Big Bad
    KY.
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?