Shop Resideo Sale
Main product image of 3/32" x 24" Graphite Valve Stem Packing
Magnifying glass
Hover image to zoom

3/32" x 24" Graphite Valve Stem Packing

Brand:
Danco
SKU:
80793
Rating:
(3)
Q&A:
(0)
3/32" x 24" Graphite Valve Stem Packing
Magnifying glass
Hover image to zoom
$1.41 each
In Stock
In Stock
Get 53 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Graphite
Product Highlight: Used With
Universal
Product Highlight: Size
3/32" x 24"

Description

–
This Valve Packing features pliable construction for long lasting durability. The packing has a universal design to fit many valves.

Features:
  • Designed for general repair work
  • Use to repair faucets and other small valves
  • Self-forming
  • 3/32" x 24" long
  • 24" length
  • Fits many valve types
  • Working temperature range: 0°F – 212°F
  • Universal design

Specs

–
Product Type:

Valve Repair Kit

Length (Inches):

24"

Material:

Graphite

Used With:

Universal

Size:

3/32" x 24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Spool Wick
SKU: 1906004
Wal-rich
Ball Wick
SKU: 1906020
Wal-rich

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product did not holdup to high heat.

I used this to repack steam radiator valve, but the heat from the valve made the packing very soft and it oozed out of the valve stem.
Grey
NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product as described

Needed 6 packages but it did the job
Pipedr
Brooklyn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Refurbish Good Old USA Made Valves

Glad somebody still makes this. It's getting harder and harder to find. Ask for it in a local store and they look at me like I have five heads... So much better to just take off the bonnet nut and repack and solid old Made in USA valve than to start cutting & sweating pipe only to end up with a cheap replacement valve made in cheaper. Goes double for that emergency job that always comes up when the supply house is closed.
Rabble Rouser
White Mountains, NH
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy