Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Cartridge Repair Kits
Delta Lav/Kitchen/Tub/Shower Seats & Springs Repair Kit (New)
Brand:
Brasscraft
SKU:
SL0083
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SL0083 has been discontinued
Discontinued July 6, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
Delta
Rubber, Stainless Steel
Description
–
New Style
Material: Rubber and Stainless Steel
Includes (2) New Style Seats and (2) New Style Conical Springs
Accessory for: Delta
Specs
–
Used With:
Delta
Type:
Repair Kit
Material:
Rubber
Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Lav/Kitchen/Tub/Shower Stem for Faucets (Hot/Cold, Washerless), SP1-DL
SKU:
SP1-DL
Bluefin
Delta Tub/Shower Cartridge for 1600 Series w/ Seats
SKU:
SLD1051
Brasscraft
Seats & Springs (Pack of 2), FP4-DL
SKU:
FP4-DL
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Best price I could find
Perfect fit
Mike
MA
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video